Beli bearing ucf 204 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)atribut:
- Shape: Square flange type
- FYH Rhomb Flange Type Unitatribut:
- Shape: Diamond flange unit
- Cover: None
- Shaft hole type: Cylindrical hole (with set screw)
- FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)Deskripsi:FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- FYH Square Flange Type Unitatribut:
- Shaft Hole Classification: Cylindrical hole (with set screw)
- Cover: None
- Shape: Square flange type unit
- FYH UCFL Flange Shape (Cylindrical Hole) (Mounted Bearing)atribut:
- Shape: Horizontal flange type
- NTN Square Flange Unit Without Oil Supply (Mounted Bearing)atribut:
- Shape: Square flange unit
- FYH (Nippon Pillow Block) Block Triple Seal UCF SeriesDeskripsi:Cylindrical hole square flange type unit, triple seal
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- SKF FYJ TF Type Square Flanged Ball Bearing UnitsDeskripsi:These square flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.atribut:
- Coating: Without
- Bore Type: Cylindrical
- Sealing Type: Contact, standard
- Lubricant: Grease
- Housing Type: Flanged
- Bearing Material: Bearing steel
- Fastening Bolt Hole Type: Plain
- Flanged Housing Type: Square
- Material, Housing: Cast iron
- Number of Bolt Holes for Fasteners: 4
- Relubrication Hole: With
- Retaining Feature, Inner Ring: Set screws
- Rubber Seating Ring: Without
- Sealing, Bearing: Seal and flinger on both sides
- Sealing, Unit: Without
- SKF Pillow Block Ball Bearing (Bearing Duduk)Deskripsi:Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.atribut:
- Fastening Bolt Hole Type: Plain
- Number of Bolt Holes for Fasteners: 2
- Rubber Seating Ring: Without
- SKF Square Flanged Ball Bearing Unit (Mounted Bearing)Deskripsi:These square flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.- Resist high levels of contamination- Designed for high temperatures and speeds- Accommodate relatively heavy loads- Cost-effectiveatribut:
- Number of Bolt Holes for Fasteners: 4
- Shaft Diameter (mm): 30
- Housing Type: Flanged
- Bore Type: Cylindrical
- Housing Overall Width (mm): 30
- Coating: Without
- Fastening Bolt Hole Type: Plain
- Limiting Speed (rpm): 5000
- Lubricant: Grease
- SKF FY TF Type Square Flanged Ball Bearing Units (Bantalan Flens)Deskripsi:These square flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.atribut:
- Bearing Material: Bearing steel
- Bore Type: Cylindrical
- Coating: Without
- Fastening Bolt Hole Type: Plain
- Flanged Housing Type: Square
- Grease Fitting: With
- Housing Type: Flanged
- Lubricant: Grease
- Material, Housing: Cast iron
- Number of Bolt Holes for Fasteners: 4
- Relubrication Hole: With
- Retaining Feature, Inner Ring: Set screws
- Rubber Seating Ring: Without
- Sealing Type: Contact, standard
- Sealing, Bearing: Seal and flinger on both sides
- NBK Standard V Pulley C Seriesatribut:
- Groove Section: C
Daftar Harga bearing ucf 204 Terbaru October 2026
| FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing) | Rp249.900 |
| FYH Rhomb Flange Type Unit | Rp159.900 |
| FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing) | Rp639.900 |
| FYH Pillow Block Bearing UCP Series (Bearing Duduk) | Rp169.900 |
| FYH Square Flange Type Unit | Rp159.900 |
| FYH Pillow Block Bearing UCF Type (Mounted Bearing) | Rp239.900 |
| FYH Insert Bearing UCFL Series (Dudukan Laher) | Rp159.900 |
| FYH Square Flange Type Unit (Mounted Bearing) | Rp349.900 |
| FYH UCFL Flange Shape (Cylindrical Hole) (Mounted Bearing) | Rp149.900 |
| NTN Square Flange Unit Without Oil Supply (Mounted Bearing) | Rp239.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Mounted%20Bearing)/chP102822449-2.jpg)

%20(Mounted%20Bearing)/P102820742-1.jpg)
/7sP102052280-5.jpg)

/6nP112170239-1.jpg)
/obP103765875-2.jpg)
/P102821796-1.jpg)
%20(Mounted%20Bearing)/2pP102821097-2.jpg)
/8sP102401316-5.jpg)
/FYH%20(Nippon%20Pillow%20Block)%20Block%20Triple%20Seal%20UCF%20Series/p3P113199903-1.jpg)
/czP104062467-2.jpg)

/94P104068328-12.jpg)
/NKN%20UCF%20Type%20Pillow%20Block%20Bearing/90P107629324-1.jpg)
/riP110161990-1.jpg)
/okP104078884-12.jpg)

/hjP102399631-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)